Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308164

  • Mfr # UH35 DUAL UC USB-C/A

  • Zoro # G921702264


product price: $56.79
/ea

Key Features

Cable Length
4.92 ft
Number of Microphones
2
Earpiece Type
Binaural
Host Interface
USB Type C, USB Type A
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH35 DUAL UC USB-C/A
Zoro #
G921702264
UPC #
841885124821
Country of Origin
China

Dimensions

Cable Length
4.92 ft
Height
8.5"
Width
2.1"
Depth
5.9"
Driver Size
1.38"

Details

Number of Microphones
2
Earpiece Type
Binaural
Item
Headset
Host Interface
USB Type C, USB Type A
Earpiece Design
Over-the-head
Noise Canceling
Yes
Maximum Frequency
20 kHz
Features
Comfortable, Microphone Mute, Robust, Plug and Play, Unified Communication, Noise Isolation, Acoustic Shield Technology, Busylight, Lightweight, Passive Noise Cancellation, Wideband Audio, Ergonomic Design, Equalizer, Bendable Microphone, LED Indicator, ActiveProtection, Reinforced
Microphone Technology
Noise Cancelling, Electret Condenser
Operating System Platform
Windows, macOS
Earpiece Controls
Volume, Call/Answer/End, Hold, Reject Call
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Sound Mode
Stereo
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Impedance
32 Ohm
Adjustable Microphone
Yes
Connectivity Technology
Wired
Includes
USB Wired Headset Carrying Case Quick Start Guide
Ear Cushion Material
Foam, Memory Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.