Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308165

  • Mfr # UH35 MONO TEAMS USB-C/A

  • Zoro # G121704211


product price: $57.69
/ea

Key Features

Adjustable Microphone
Yes
Earpiece Type
Monaural
Ear Cushion Material
Foam, Memory Foam
Number of Microphones
2
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH35 MONO TEAMS USB-C/A
Zoro #
G121704211
UPC #
841885124838
Country of Origin
China

Dimensions

Driver Size
1.38"
Depth
5.9"
Width
2.1"
Height
8.5"
Cable Length
4.92 ft

Details

Adjustable Microphone
Yes
Earpiece Type
Monaural
Ear Cushion Material
Foam, Memory Foam
Item
Headset
Number of Microphones
2
Connectivity Technology
Wired
Noise Canceling
Yes
Features
Ergonomic Design, Comfortable, Robust, Reinforced, Noise Isolation, Passive Noise Cancellation, Unified Communication, Wideband Audio, Bendable Microphone, LED Indicator, ActiveProtection, Lightweight, Plug and Play, Busylight, Acoustic Shield Technology, Microphone Mute, Equalizer
Microphone Design
Boom
Impedance
32 Ohm
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head
Operating System Platform
macOS, Windows
Host Interface
USB Type A, USB Type C
Sound Mode
Mono
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Includes
USB Wired Headset Carrying Case Quick Start Guide
Microphone Technology
Noise Cancelling, Electret Condenser
Maximum Frequency
20 kHz
Earpiece Controls
Call/Answer/End, Reject Call, Hold, Volume

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.