Zoro Homepage

1X SMARTVISION40, POWER ADAPTER AND CABLES; MCOREKIT-C5 (WITH MCORE PRO, MTOUCH

  • Mfr # 1106893

  • Zoro # G222445969


product price: $4,686.99
/ea
Free Shipping & Returns

Key Features

Features
Noise Reduction
HDMI Out
Yes
Graphics Modes (Live)
Full HD
Network (RJ-45)
Yes
Network Standard
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106893
Zoro #
G222445969
UPC #
841885129970
Country of Origin
China

Dimensions

Room Size
Large

Details

Features
Noise Reduction
HDMI Out
Yes
Graphics Modes (Live)
Full HD
Network (RJ-45)
Yes
Network Standard
10/100/1000Base-T
Number of HDMI Outputs
4
Item
Video Conference Equipment
HDMI In
Yes
Maximum Video Resolution (Live)
1920 x 1080
Maximum Frame Rate
30 fps
Number of Network (RJ-45) Ports
4
Microphone Form Factor
Internal
Number Of Ethernet Ports
4
Ethernet Technology
Gigabit Ethernet
Number of HDMI Inputs
1
Includes
MCore 4MTouch PlusRoomSensorSmartVision 40, All-in-One Audio and Video integration machine
Unified Communications Platform
Microsoft Teams
Field Of View (FOV) Angle
120°
Wireless LAN
Yes
USB
Yes
Total Number of Cameras
2
Operating System
Windows 10 IoT Enterprise (64-bit), Windows 10 IoT Enterprise
Audio Line Out
Yes
AI-powered
Yes
AI Features
Video Fence, IntelliFrame, IntelliFocus
Camera Resolution
48 Megapixel
Audio Line In
Yes

Description

PLUS AND ROOMSENSOR), POWER ADAPTER, CABLES AND WALL BRAKET

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.