Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3311083

  • Mfr # MB-FS-P650T

  • Zoro # G622445521


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
4
Caster Type
Swivel Casters
Placement Supported
Floor
Features
Adjustable, Caster, Mobility
Maximum Screen Size Supported
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-FS-P650T
Zoro #
G622445521
UPC #
841885123213
Country of Origin
China

Dimensions

Maximum Screen Size Supported
65 in
Height
40.71 in
Width
45.43 in
Depth
31.30 in

Details

Number of Casters
4
Caster Type
Swivel Casters
Item
Collaboration Display Stand
Placement Supported
Floor
Features
Adjustable, Caster, Mobility
Compatible With
Yealink - MeetingBoard 65 Pro
Form Factor
Floor
Color
Gray, Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.