3311085
Mfr # MB-FS-P860T
Zoro # G321696682
product price: $1,074.69
/ea
Free Shipping & Returns
Key Features
Features
Adjustable, Caster, Mobility
Form Factor
Floor
Depth
33.78 in
Width
55.83 in
Caster Type
Swivel Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-FS-P860T
Zoro #
G321696682
UPC #
841885124029
Country of Origin
China
Dimensions
Depth
33.78 in
Width
55.83 in
Height
37.56 in
Details
Features
Adjustable, Caster, Mobility
Form Factor
Floor
Caster Type
Swivel Casters
Item
Collaboration Display Stand
Compatible With
Yealink - MeetingBoard 86 Pro
Number of Casters
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.