Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX83H

  • Mfr # 1301013

  • Zoro # G015222968


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Speakerphone
Yes
Caller ID
Yes
Multiple Conferencing
5
Handset Connectivity Technology
Cordless
Total Number of Phone Lines
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301013
Zoro #
G015222968
UPC #
841885123893
Country of Origin
China

Dimensions

Screen Size
2.4"

Details

Speakerphone
Yes
Caller ID
Yes
Multiple Conferencing
5
Handset Connectivity Technology
Cordless
Total Number of Phone Lines
4
Wireless Technology
Bluetooth, Wi-Fi
Battery Included
Yes
Screen Type
TFT LCD
IP Phone Technology
VoIP
Charger Included
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac/ax/k/v/r
Charging Interface
USB Type-C
Series
AX
Item
IP Phone
Mount Type
Wall Mountable, Stand Mountable

Description

Core Features: Wi-Fi 6 Roaming HD Audio Smart Noise Cancellation Bluetooth 5.0 Quick Charge Vibration 3.5mm Headset Jack Belt Clip Type-C

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.