Zoro Homepage

BH70 DUAL STND MS USB A

  • Mfr # 1208693

  • Zoro # G415222971


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Driver Size
1.38"
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Noise Canceling
Yes
Microsoft Teams Certification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208693
Zoro #
G415222971
UPC #
841885124296
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Earpiece Type
Binaural
Wireless Technology
Bluetooth
Noise Canceling
Yes
Microsoft Teams Certification
Yes
Battery Talk Time
35 Hour
Wireless Operating Distance
164 ft
Earpiece Design
Over-the-head
Microphone Technology
Noise Cancelling
Connectivity Technology
Wireless
Sound Mode
Stereo
Charging Interface
USB Type-A
Charging Method
Charging Stand
Microphone Design
Boom
Zoom Certification
Yes
Item
Headset

Description

Yealink BH70 Dual with Stand Teams USB-A Headset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.