Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH70 Dual UC USBC/A

  • Mfr # 1208704

  • Zoro # G916451313


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Maximum Battery Recharge Time
1.5 Hour
Maximum Number of Paired Devices Supported
8
Wireless Operating Distance
164 ft
AI-powered
Yes
Bluetooth Standard
Bluetooth 5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208704
Zoro #
G916451313
UPC #
841885125798
Country of Origin
China

Dimensions

Driver Size
1.38 in

Details

Maximum Battery Recharge Time
1.5 Hour
Maximum Number of Paired Devices Supported
8
Wireless Operating Distance
164 ft
AI-powered
Yes
Bluetooth Standard
Bluetooth 5.2
Connectivity Technology
Wireless
Battery Rechargeable
Yes
Number of Microphones
3
Cable Type
USB-A to USB-C Cable
Features
Acoustic Shield Technology, Unified Communication, Beamforming Microphone, Noise Reduction, Lightweight, Ergonomic Design, Comfortable, Busylight
Microphone Design
Boom
Form Factor
Supra-aural
Platform Supported
PC
Minimum Frequency Response
20 Hz
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Operating System Platform
iOS, Android
Earpiece Design
Over-the-head
Microphone Technology
MEMS Technology, Noise Cancelling
Battery Talk Time
35 Hour
Wireless Technology
Bluetooth
Item
Headset
Earpiece Type
Binaural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.