Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH70 Mono MS USBC/A

  • Mfr # 1208705

  • Zoro # G815959910


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Microsoft Teams Certification
Yes
Sound Mode
Mono
Cable Type
USB-A to USB-C Cable
Microphone Technology
MEMS Technology, Noise Cancelling
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208705
Zoro #
G815959910
UPC #
841885125804
Country of Origin
China

Dimensions

Driver Size
1.38 in

Details

Item
Headset
Microsoft Teams Certification
Yes
Sound Mode
Mono
Cable Type
USB-A to USB-C Cable
Microphone Technology
MEMS Technology, Noise Cancelling
Minimum Frequency Response
20 Hz
Battery Talk Time
35 Hour
Maximum Battery Recharge Time
1.5 Hour
Battery Rechargeable
Yes
Earpiece Design
Over-the-head
Form Factor
Supra-aural
Features
Beamforming Microphone, Lightweight, Ergonomic Design, Busylight, Noise Reduction, Acoustic Shield Technology, Comfortable
Operating System Platform
Android, iOS
Platform Supported
PC
Earpiece Type
Monaural
Number of Microphones
3
Wireless Technology
Bluetooth
Connectivity Technology
Wireless
Bluetooth Standard
Bluetooth 5.2
Maximum Number of Paired Devices Supported
8
Wireless Operating Distance
164 ft
Maximum Frequency Response
20 kHz
Microphone Design
Boom
AI-powered
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.