Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH70 MONO STND MS USB A

  • Mfr # 1208694

  • Zoro # G615222962


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Charging Method
Charging Stand
Microphone Technology
Noise Cancelling, MEMS Technology
Connectivity Technology
Wireless
Charger Included
Yes
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208694
Zoro #
G615222962
UPC #
841885124302
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Charging Method
Charging Stand
Microphone Technology
Noise Cancelling, MEMS Technology
Connectivity Technology
Wireless
Charger Included
Yes
Microphone Design
Boom
Number of Microphones
3
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.2
Charging Interface
USB Type-A
Package Contents
BH70 Headset Drawstring Bag TypeC to A 2.0 Cable Quick Start Guide BT51 Dongle BHC70 Charging Stand Replacement Ear Cushions
Sound Mode
Mono
Wireless Operating Distance
164 ft
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Microsoft Teams Certification
Yes
AI-powered
Yes
Maximum Frequency Response
20 kHz
Platform Supported
PC
Maximum Battery Recharge Time
1.5 Hour
Operating System Platform
iOS, Android
Battery Talk Time
35 Hour
Earpiece Controls
Power, Mute, Call Control, Play/Pause, Volume
Battery Rechargeable
Yes
Item
Headset
Features
Busylight, Beamforming Microphone, Lightweight, Comfortable, Acoustic Shield Technology, Ergonomic Design, Equalizer

Description

Yealink BH70 Mono with Stand Teams USB-A Headset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.