
BH70 Mono UC USBC/A
Mfr # 1208706
Zoro # G316451289
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Microphone Design
Boom
Earpiece Design
Over-the-head
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling, MEMS Technology
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208706
Zoro #
G316451289
UPC #
841885125811
Country of Origin
China
Dimensions
Driver Size
1.38 in
Details
Microphone Design
Boom
Earpiece Design
Over-the-head
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling, MEMS Technology
Connectivity Technology
Wireless
Battery Talk Time
35 Hour
Maximum Battery Recharge Time
1.5 Hour
Form Factor
Supra-aural
AI-powered
Yes
Earpiece Type
Monaural
Platform Supported
PC
Minimum Frequency Response
20 Hz
Maximum Number of Paired Devices Supported
8
Cable Type
USB-A to USB-C Cable
Maximum Frequency Response
20 kHz
Wireless Operating Distance
164 ft
Battery Rechargeable
Yes
Sound Mode
Mono
Number of Microphones
3
Item
Headset
Bluetooth Standard
Bluetooth 5.2
Features
Noise Reduction, Unified Communication, Beamforming Microphone, Comfortable, Busylight, Ergonomic Design, Acoustic Shield Technology, Lightweight
Operating System Platform
iOS, Android
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.