Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH70DLSTMSUSBC/A

  • Mfr # 1208701

  • Zoro # G416558260


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Driver Size
1.38"
Noise Canceling
Yes
Operating System Platform
Windows, Android, iOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208701
Zoro #
G416558260
UPC #
841885125620
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Noise Canceling
Yes
Operating System Platform
Windows, Android, iOS
Battery Talk Time
35 Hour
Product Type
Headset
Microphone Technology
MEMS Technology
Ear Cushion Material
Leather
Maximum Battery Recharge Time
1.5 Hour
Connectivity Technology
Wired/Wireless
Features
Wind Reduction, Acoustic Shield Technology, Lightweight, Ergonomic Design, Active Noise Canceling, Busylight, Microsoft Teams Button
Minimum Frequency Response
20 Hz
Earpiece Controls
Play/Pause, Volume, Mute, Power, Call Control
Sound Mode
Stereo
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Active Noise Canceling (ANC)
Yes
Host Interface
USB Type C, USB Type A
Charging Method
Charging Stand
Zoom Certification
Yes
Signal to Noise Ratio (SNR)
117 dB
Microphone Design
Boom
Earpiece Type
Binaural
Batteries Required
Yes
Wireless Operating Distance
164 ft
Bluetooth Standard
Bluetooth 5.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.