Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH70MNSTMSUSBC/A

  • Mfr # 1208702

  • Zoro # G516558269


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Earpiece Design
Over-the-head
Package Contents
BH70 Mono With Stand Teams USB-C/ADrawstring BagType C to A 2.0 CableQuick Start GuideBT51 Dongle
Battery Rechargeable
Yes
Maximum Number of Paired Devices Supported
8
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208702
Zoro #
G516558269
UPC #
841885125637
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Earpiece Design
Over-the-head
Package Contents
BH70 Mono With Stand Teams USB-C/ADrawstring BagType C to A 2.0 CableQuick Start GuideBT51 Dongle
Battery Rechargeable
Yes
Maximum Number of Paired Devices Supported
8
Microphone Design
Boom
Maximum Frequency
20 kHz
Earpiece Type
Monaural
Operating System Platform
Android, iOS
Number of Microphones
3
Wireless Technology
Bluetooth
AI-powered
Yes
Charger Included
Yes
Microphone Technology
Noise Cancelling, MEMS Technology, Noise Reduction
Connectivity Technology
Wireless
Product Type
Headset
Bluetooth Standard
Bluetooth 5.2
Maximum Number of Simultaneous Connections
2
Features
Replaceable Earpad, Busylight, Beamforming Microphone, Comfortable, Ergonomic Design, Acoustic Shield Technology, Unified Communication, Lightweight, Noise Reduction
Sound Mode
Mono
Battery Talk Time
35 Hour
Minimum Frequency Response
20 Hz
Wireless Operating Distance
164 ft
Microphone Frequency Response
100 Hz to 8 kHz
Charging Method
Charging Stand
Maximum Battery Recharge Time
1.5 Hour
Durability
Wind Resistant
Cord Type
USB-A to USB-C Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.