BH71 LITE
Mfr # 1308181
Zoro # G322605591
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wireless
Battery Capacity
160 mAh
Microphone Design
Boom
Bluetooth Standard
Bluetooth 5.2
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1308181
Zoro #
G322605591
UPC #
841885125828
Country of Origin
China
Details
Connectivity Technology
Wireless
Battery Capacity
160 mAh
Microphone Design
Boom
Bluetooth Standard
Bluetooth 5.2
Item
Earset
Wireless Technology
Bluetooth
Number of Microphones
4
Earpiece Type
Monaural
Microphone Technology
Noise Cancelling, Omni-directional
Wireless Operating Distance
131.2 ft
Zoom Certification
Yes
Features
Ambient Sound Mode, Flexible, Adjustable Earhook, Beamforming Microphone, Wireless Charging, Comfortable, Lightweight, Hands-free, Multi-platform Support, Unified Communication
Charging Method
Cable, Case
Operating System Platform
PC
Maximum Battery Recharge Time
1.5 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Mount Type
In-ear
Battery Rechargeable
Yes
Battery Talk Time
10 Hour
Earpiece Controls
Answer Call, Volume, Reject Call
Earpiece Design
Behind-the-ear, Earbud, Over-the-ear
Sound Mode
Mono
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.