Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH71 Workstation Pr v1

  • Mfr # 1208654V1

  • Zoro # G715232854


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Earpiece Design
Earbud
Wireless Operating Distance
130 ft
Bluetooth Codecs Supported
SBC (Music)
Microsoft Teams Certification
Yes
Driver Size
1.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208654V1
Zoro #
G715232854
UPC #
841885121356
Country of Origin
China

Dimensions

Driver Size
1.77"

Details

Earpiece Design
Earbud
Wireless Operating Distance
130 ft
Bluetooth Codecs Supported
SBC (Music)
Microsoft Teams Certification
Yes
Noise Canceling
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Sound Mode
Mono
Earpiece Type
Monaural
Maximum Frequency Response
20 kHz
Battery Talk Time
10 Hour
Maximum Battery Recharge Time
1.50 Hour
Battery Capacity
160 mAh
Impedance
32 Ohm
Microphone Design
Cheek
Wireless Technology
Bluetooth
Package Contents
BH71 Workstation Pro Earset Eartips Power Adapter Micro USB 2.0-Cable Type-C 3.0-Cable BHB710 Station Quick Start Guide BT51A Dongle (Only for BH71 Workstation Pro) BHC71P Charging Case (Only for BH71 Workstation Pro)
Microphone Technology
Omni-directional, MEMS Technology
Bluetooth Standard
Bluetooth 5.2
Number of Microphones
4
Charging Method
Case
Battery Rechargeable
Yes
Connectivity Technology
Wireless
Platform Supported
Mac, PC
Operating System Platform
Android, Windows, iOS, macOS
Bluetooth Profiles
HFP v1.7, A2DP v1.3, AVRCP v1.6
Minimum Frequency Response
80 Hz
Item
Earset

Description

Core Features: 4-mic beamforming noise cancellation technology, Adjustable ear hook, Excellent audio experience and all day wearing comfort, 10-hour talk time, 20-hour of extra battery life, Multiple connections, Touch screen Speakerphone, USB hub Qi wireless charging and Up to 40m in Wireless Range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.