Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH71WSPROUSBC/A

  • Mfr # 1208710

  • Zoro # G916558272


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Wireless Operating Distance
250 ft
Earpiece Design
Over-the-ear, Earbud, Behind-the-ear
Battery Capacity
160 mAh
Microphone Technology
MEMS Technology, Noise Cancelling, Omni-directional
Maximum Frequency
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208710
Zoro #
G916558272
UPC #
841885125873
Country of Origin
China

Dimensions

Driver Size
0.51"

Details

Wireless Operating Distance
250 ft
Earpiece Design
Over-the-ear, Earbud, Behind-the-ear
Battery Capacity
160 mAh
Microphone Technology
MEMS Technology, Noise Cancelling, Omni-directional
Maximum Frequency
20 kHz
Operating System Platform
iOS, macOS, Windows, Android
Sound Mode
Mono
Charging Method
Case
Host Interface
Micro USB 2.0
Features
Secure, Comfortable, Unified Communication, Sub Band Coding (SBC), Adjustable Earhook, Beamforming Microphone, Qi Wireless Charging, Crystal Clear Audio
Wireless Technology
Bluetooth
Bluetooth Profiles
A2DP v1.3, AVRCP v1.3, HFP v1.7
Microphone Design
Boom
Mount Type
In-ear
Maximum Number of Paired Devices Supported
8
Battery Rechargeable
Yes
Battery Talk Time
10 Hour
Impedance
4 Ohm
Earpiece Type
Monaural
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Earset
Number of Microphones
4
Bluetooth Standard
Bluetooth 5.0
Connectivity Technology
Wired/Wireless
Maximum Battery Recharge Time
1.5 Hour
Package Contents
BH71 Workstation Pro EarsetEartipsPower AdapterMicro USB 2.0 CableType-C 3.0 CableBHB710 StationQuick Start GuideBT51A DongleBHC71P Charging Case
Compatibility
Yealink SIP Phone
Minimum Frequency Response
80 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.