Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bh74 Stnd Ms Usb C A

  • Mfr # 1208682

  • Zoro # G716299566


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Microsoft Teams Certification
Yes
Features
Acoustic Shield Technology, Hearing Protection, Wear Detect Sensor, Comfortable, Equalizer, Busylight, Ergonomic Design
Number of Microphones
6
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1208682
Zoro #
G716299566
UPC #
841885124272
Country of Origin
China

Dimensions

Driver Size
1.18 in

Details

Charger Included
Yes
Microsoft Teams Certification
Yes
Features
Acoustic Shield Technology, Hearing Protection, Wear Detect Sensor, Comfortable, Equalizer, Busylight, Ergonomic Design
Number of Microphones
6
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.3
Active Noise Canceling (ANC)
Yes
Platform Supported
PC
Connectivity Technology
Wireless
Minimum Frequency Response
20 Hz
Microphone Technology
Noise Cancelling
Package Contents
BH74 Headset, Waterproof Zipper Bag, Quick Start Guide, BT51C Dongle, USB C/A Adapter, USB Cable 1.2M, BH74 with Stand Teams USB-CIA
Earpiece Design
Over-the-head, On-ear
Active Noise Canceling (ANC) Technology
Hybrid
Form Factor
Supra-aural
Microphone Design
Boom
Maximum Number of Paired Devices Supported
8
Charging Method
Charging Stand
Earpiece Type
Binaural
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Item
Headset
Wireless Operating Distance
164 ft
Wireless Technology
Bluetooth
Battery Talk Time
32 Hour

Description

Core Features: Acoustic shield technology 3.0 All-day-wearing comfort Dual-sided Busy light Hybrid ANC noise reduction Ultra-long battery life Compatible with mainstream UC platforms Teams Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.