Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bh74 Stnd Uc Usb C A

  • Mfr # 1208684

  • Zoro # G116299555


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
PC
Wireless Operating Distance
164 ft
Sound Mode
Stereo
Form Factor
Supra-aural
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208684
Zoro #
G116299555
UPC #
841885124289
Country of Origin
China

Dimensions

Driver Size
1.18 in

Details

Platform Supported
PC
Item
Headset
Wireless Operating Distance
164 ft
Sound Mode
Stereo
Form Factor
Supra-aural
Charger Included
Yes
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head, On-ear
Package Contents
BH74 Headset, Waterproof Zipper Bag, Quick Start Guide, BT51C Dongle, USB C/A Adapter, USB Cable 1.2M, BH74 with Stand Teams USB-CIA
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Features
Unified Communication, Hearing Protection, Ergonomic Design, Wear Detect Sensor, Equalizer, Busylight, Acoustic Shield Technology, Comfortable
Charging Method
Charging Stand
Maximum Frequency Response
20 kHz
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.3
Maximum Number of Paired Devices Supported
8
Active Noise Canceling (ANC) Technology
Hybrid
Microphone Design
Boom
Battery Rechargeable
Yes
Battery Talk Time
32 Hour
Connectivity Technology
Wireless
Number of Microphones
6
Wireless Technology
Bluetooth

Description

Core Features: Acoustic shield technology 3.0 All-day-wearing comfort Dual-sided Busy light. Hybrid ANC noise reduction. Ultra-long battery life. Compatible with mainstream UC platforms. UC Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.