Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bh74 Teams Usb C A

  • Mfr # 1208678

  • Zoro # G816299572


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Charging Method
Cable
Maximum Number of Paired Devices Supported
8
Battery Rechargeable
Yes
Connectivity Technology
Wireless
Active Noise Canceling (ANC)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208678
Zoro #
G816299572
UPC #
841885124227
Country of Origin
China

Dimensions

Driver Size
1.18 in

Details

Charging Method
Cable
Maximum Number of Paired Devices Supported
8
Battery Rechargeable
Yes
Connectivity Technology
Wireless
Active Noise Canceling (ANC)
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth
Earpiece Design
On-ear, Over-the-head
Wireless Operating Distance
164 ft
Battery Talk Time
32 Hour
Maximum Frequency Response
20 kHz
Bluetooth Standard
Bluetooth 5.3
Platform Supported
PC
Form Factor
Supra-aural
Microphone Technology
Noise Cancelling
Features
Acoustic Shield Technology, Wear Detect Sensor, Comfortable, Equalizer, Hearing Protection, Ergonomic Design, Busylight
Microphone Design
Boom
Active Noise Canceling (ANC) Technology
Hybrid
Microsoft Teams Certification
Yes
Number of Microphones
6
Minimum Frequency Response
20 Hz
Item
Headset
Earpiece Type
Binaural

Description

Core Features: Acoustic shield technology 3.0 All-day-wearing comfort Dual-sided Busy light Hybrid ANC noise reduction Ultra-long battery life. Compatible with mainstream UC platforms.Teams Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.