Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bh74 Uc Usb C A

  • Mfr # 1208680

  • Zoro # G316299546


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Active Noise Canceling (ANC) Technology
Hybrid
Bluetooth Standard
Bluetooth 5.3
Battery Rechargeable
Yes
Package Contents
BH74 Headset, Waterproof Zipper Bag, Quick Start Guide, BT51C Dongle, USB C/A Adapter, USB Cable 1.2M
Number of Microphones
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208680
Zoro #
G316299546
UPC #
841885124234
Country of Origin
China

Dimensions

Driver Size
1.18 in

Details

Active Noise Canceling (ANC) Technology
Hybrid
Bluetooth Standard
Bluetooth 5.3
Battery Rechargeable
Yes
Package Contents
BH74 Headset, Waterproof Zipper Bag, Quick Start Guide, BT51C Dongle, USB C/A Adapter, USB Cable 1.2M
Number of Microphones
6
Form Factor
Supra-aural
Microphone Design
Boom
Earpiece Type
Binaural
Platform Supported
PC
Maximum Number of Paired Devices Supported
8
Battery Talk Time
32 Hour
Microphone Technology
Noise Cancelling
Sound Mode
Stereo
Wireless Operating Distance
164 ft
Active Noise Canceling (ANC)
Yes
Maximum Frequency Response
20 kHz
Wireless Technology
Bluetooth
Item
Headset
Connectivity Technology
Wireless
Features
Comfortable, Hearing Protection, Ergonomic Design, Busylight, Unified Communication, Wear Detect Sensor, Acoustic Shield Technology, Equalizer
Minimum Frequency Response
20 Hz
Earpiece Design
On-ear, Over-the-head

Description

Core Features: Acoustic shield technology 3.0 All-day-wearing comfort Dual-sided Busy light Hybrid ANC noise reduction Ultra-long battery life Compatible with mainstream UC platforms UC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.