Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH76PLSTMSUSBC/A

  • Mfr # 1208699

  • Zoro # G116558256


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Ear Cushion Material
Memory Foam
Microphone Technology
MEMS Technology, Electret Condenser, Directional
Battery Rechargeable
Yes
Earpiece Design
Over-the-ear, Over-the-head, On-ear
Bluetooth Standard
Bluetooth 5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208699
Zoro #
G116558256
UPC #
841885125545
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Ear Cushion Material
Memory Foam
Microphone Technology
MEMS Technology, Electret Condenser, Directional
Battery Rechargeable
Yes
Earpiece Design
Over-the-ear, Over-the-head, On-ear
Bluetooth Standard
Bluetooth 5.2
Maximum Number of Paired Devices Supported
8
Maximum Battery Recharge Time
2 Hour
Earpiece Type
Binaural
Charging Method
Charging Stand
Battery Talk Time
35 Hour
Active Noise Canceling (ANC)
Yes
Noise Canceling
Yes
Wireless Technology
Bluetooth
Maximum Frequency
20 kHz
Number of Microphones
5
Features
Retractable Microphone, Acoustic Shield Technology, Flexible, Ergonomic Design, Qi Wireless Charging, Dynamic EQ, Hearing Protection, Passive Noise Cancellation, Comfortable, Noise Reduction, Busylight, Replaceable Earpad
Package Contents
Bluetooth Business HeadsetBT51-A/BT51-C USB Dongle1.2 M USB 2.0 USB-A to USB-C CableDrawstring Bag Black for HeadsetOn-ear CushionQuick Start Guide
Sound Mode
Stereo
Charger Included
Yes
Wireless Operating Distance
150 ft
Minimum Frequency Response
20 Hz
Connectivity Technology
Wireless
Product Type
Headset
Bluetooth Profiles
AVRCP v1.6, A2DP v1.3, HSP v1.2, SPP v1.2, PBAP v1.1, HFP v1.7
Microphone Design
Boom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.