Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH76PLSTUCUSBC/A

  • Mfr # 1208700

  • Zoro # G216558262


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Microphone Technology
Directional, MEMS Technology
Charging Method
Charging Stand, Cable
Battery Talk Time
35 Hour
Earpiece Type
Binaural
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208700
Zoro #
G216558262
UPC #
841885125552
Country of Origin
China

Dimensions

Driver Size
1.38"

Details

Microphone Technology
Directional, MEMS Technology
Charging Method
Charging Stand, Cable
Battery Talk Time
35 Hour
Earpiece Type
Binaural
Batteries Required
Yes
Maximum Battery Recharge Time
2 Hour
Connectivity Technology
Wireless
Product Type
Headset
Minimum Frequency Response
20 Hz
Charging Interface
USB Type-C
Battery Rechargeable
Yes
Ear Cushion Material
Memory Foam
Bluetooth Standard
Bluetooth 5.2
Sound Mode
Stereo
Features
Busylight, Flexible, Unified Communication, Ergonomic Design, Dynamic EQ, Retractable Microphone, Noise Reduction, Hearing Protection, Equalizer, Replaceable Earpad, Wireless Charging, Acoustic Shield Technology, Qi Wireless Charging, Comfortable, Passive Noise Cancellation
Number of Microphones
5
Earpiece Controls
Mute, Call Control, Play/Pause, Power, Volume
Noise Canceling
Yes
Charger Included
Yes
Microphone Design
Cheek
Wireless Technology
Bluetooth
Active Noise Canceling (ANC)
Yes
Earpiece Design
On-ear, Over-the-head, Over-the-ear
Bluetooth Profiles
SPP, AVRCP v1.6, HFP v1.7, HSP, A2DP v1.3, PBAP
Signal to Noise Ratio (SNR)
117 dB
Maximum Frequency
20 kHz
Wireless Operating Distance
150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.