BH76PLUCBLKUSBC/A
Mfr # 1208708
Zoro # G916558265
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Bluetooth Standard
Bluetooth 5.2
Charging Method
Cable
Wireless Operating Distance
150 ft
Connectivity Technology
Wireless
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208708
Zoro #
G916558265
UPC #
841885125859
Country of Origin
China
Dimensions
Driver Size
1.38"
Details
Bluetooth Standard
Bluetooth 5.2
Charging Method
Cable
Wireless Operating Distance
150 ft
Connectivity Technology
Wireless
Sound Mode
Stereo
Microphone Technology
MEMS Technology, Electret Condenser, Directional
Bluetooth Profiles
A2DP v1.3, HFP v1.7, SPP v1.2, PBAP v1.1, HSP v1.2, AVRCP v1.6
Charging Interface
USB Type-C
Ear Cushion Material
Memory Foam
Earpiece Type
Binaural
Features
Ergonomic Design, Flexible, Unified Communication, Noise Reduction, Comfortable, Acoustic Shield Technology, Hearing Protection, Passive Noise Cancellation, Dynamic EQ, Qi Wireless Charging, Retractable Microphone, Busylight
Maximum Number of Paired Devices Supported
8
Maximum Battery Recharge Time
2 Hour
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
Product Type
Headset
Wireless Technology
Bluetooth
Earpiece Design
Over-the-head, On-ear, Over-the-ear
Battery Talk Time
35 Hour
Battery Rechargeable
Yes
Active Noise Canceling (ANC)
Yes
Microphone Design
Cheek
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.