Bluetooth Headphones
Mfr # WH64 HYBRID MONO UC
Zoro # G622605802
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Earpiece Controls
Unmute, Mute
Maximum Number of Paired Devices Supported
8
Battery Talk Time
32 Hour
Wireless Technology
Bluetooth/DECT
Microphone Technology
Noise Cancelling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH64 HYBRID MONO UC
Zoro #
G622605802
UPC #
841885123480
Country of Origin
China
Details
Earpiece Controls
Unmute, Mute
Maximum Number of Paired Devices Supported
8
Battery Talk Time
32 Hour
Wireless Technology
Bluetooth/DECT
Microphone Technology
Noise Cancelling
Connectivity Technology
Wireless
Maximum Battery Recharge Time
1.5 Hour
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Number of Microphones
3
Wireless Operating Distance
492.1 ft
Bluetooth Standard
Bluetooth 5.2
Sound Mode
Mono
Item
Headset
Operating System Platform
PC
Features
Unified Communication, Acoustic Shield Technology, Busylight, Lightweight, Ergonomic Design, Flexible, Comfortable, Replaceable Earpad
Microphone Design
Boom
Battery Rechargeable
Yes
Description
1208688 WH64 HYBRID MONO UC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.