
CP925 Conference Phone
Mfr # 1304015
Zoro # G513770800
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
CP925 IP Conference Phone, Ethernet Cable (7.5m CAT5E UTP cable), 5 x M2 Screws, Screwdriver, Quick Start Guide
Type
IP Conference Station
Mount Type
Desktop
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1304015
Zoro #
G513770800
UPC #
841885106759
Country of Origin
China
Dimensions
Height
2.3 in
Depth
11.4 in
Width
11.2 in
Details
Item
IP Conference Station
Color
Black
Includes
CP925 IP Conference Phone, Ethernet Cable (7.5m CAT5E UTP cable), 5 x M2 Screws, Screwdriver, Quick Start Guide
Type
IP Conference Station
Mount Type
Desktop
Speakerphone
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Wireless Technology
Wi-Fi
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Green Environmental Attribute
Environmentally Friendly
Mounting
Desktop
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.