CTP25 Mount Kit
Mfr # 3311092
Zoro # G216478485
product price: $61.19
/eaKey Features
Maximum Screen Size Supported
10.10"
Compatibility
Yealink CTP25
Color
Black
Mount Type
Desk, Wall Mountable
Device Supported
Touch Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3311092
Zoro #
G216478485
UPC #
841885124043
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.10"
Details
Item
Mounting Bracket
Compatibility
Yealink CTP25
Color
Black
Mount Type
Desk, Wall Mountable
Device Supported
Touch Panel
Features
Rotate, Lockable
Maximum Rotate Angle
180°
Description
Core Features: The Mount Kits are respectively used for CTP25 deployment, Desk Stand Low/High: place on the table, Wall Mount: mount on a wall, Table Lock Kit: mount on the table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.