Shop YEALINK
See all product information
Create Account
DECT IP Multi-Cell Base Statio
- Mfr # W90B
- Zoro # G323515165
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Wireless Range
984.25 ft
Wireless Technology
IP DECT
Height
5.3 in
Depth
1.1 in
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W90B
- Zoro #
- G323515165
- UPC #
- -
- Country of Origin
- Unknown
- Wireless Range
- 984.25 ft
- Wireless Technology
- IP DECT
Dimensions
- Height
- 5.3 in
- Depth
- 1.1 in
- Width
- 3.9 in
Description
DECT IP Multi-Cell Base Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.