Zoro Homepage

Dect Wireless Headset for Microsoft Teams

  • Mfr # 1308000

  • Zoro # G013325333


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Wireless Operating Distance
524.9 ft
Ear Cushion Material
Leatherette
Includes
Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308000
Zoro #
G013325333
UPC #
841885105059
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Wireless Operating Distance
524.9 ft
Ear Cushion Material
Leatherette
Includes
Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Min. Frequency Response
20 Hz
Earpiece Type
Monaural
Impedance
32 Ohm
Compatibility
PC, IP Phone, Desk Phone
Wireless Technology
DECT
Max. Frequency Response
10 kHz
Item
Headset
Host Interface
Micro USB
Sound Mode
Mono
Features
Secure, Lightweight, Microsoft Teams Button, Busylight, Rechargeable Battery, Adjustable Arm, LED Indicator, Microphone Mute
Microphone Design
Boom
Connectivity Technology
Wireless
Earpiece Design
Over-the-head
Detachable Microphone
No
Integrated Microphone
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.