EXP43 Phone Expansion Module - 4.3" LED
- Mfr # 1300036
- Zoro # G214816654
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Yealink IP phones: T43U, T46U, T48U
Features
Busy Line Answer (BLA), Call Transfer, BLF, Speed Dial, Call Park, Programmable, Call Forward, Call Pick-up
Screen Type
LED
Screen Resolution
272 x 480
Includes
Stand, Connecting Sheet , USB Cable , Screwdriver , Screws , Quick Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300036
- Zoro #
- G214816654
- UPC #
- 841885103000
- Country of Origin
- China
Dimensions
- Screen Size
- 4.3"
- Width
- 7.7"
- Height
- 5.4"
- Depth
- 4.9"
Details
- Compatibility
- Yealink IP phones: T43U, T46U, T48U
- Features
- Busy Line Answer (BLA), Call Transfer, BLF, Speed Dial, Call Park, Programmable, Call Forward, Call Pick-up
- Screen Type
- LED
- Screen Resolution
- 272 x 480
- Item
- Phone Expansion Module
- Includes
- Stand, Connecting Sheet , USB Cable , Screwdriver , Screws , Quick Start Guide
- Buttons & Keys
- 20 Flexible Buttons
- Input Voltage
- 5 V DC
- Power Source
- USB
- Package Contents
- EXP43 Phone Expansion Module, Stand, Connecting Sheet , USB Cable , Screwdriver , Screws , Quick Start Guide
- Backlight
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.