Headphones
Mfr # UH44 DUAL TEAMS USB-C/A
Zoro # G322605355
product price: $72.39
/eaKey Features
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Host Interface
USB Type C
Cable Length
4.92 ft
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH44 DUAL TEAMS USB-C/A
Zoro #
G322605355
UPC #
841885126597
Country of Origin
China
Dimensions
Cable Length
4.92 ft
Driver Size
1.38"
Details
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Host Interface
USB Type C
Microphone Design
Boom
Microphone Frequency Response
100 Hz to 14 kHz
Noise Canceling
Yes
Item
Headset
Features
Robust, Hearing Protection, Plug and Play, Flexible, Microphone Mute, Acoustic Shield Technology, Unified Communication, Dynamic EQ, Ergonomic Design, In-Line Controller, Comfortable, Busylight, Durable
Sound Mode
Stereo
Number of Microphones
2
Connectivity Technology
Wired
Earpiece Design
Over-the-head, Over-the-ear
Includes
UH44 HeadsetCarrying BagQuick Start Guide
Earpiece Controls
Answer/End, Volume, Unmute, Reject Call, Mute
Operating System Platform
macOS, Windows
Minimum Frequency Response
20 Hz
Microphone Technology
Noise Cancelling
Description
1308186 UH44 DUAL TEAMS USB-C/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.