Headphones
Mfr # WH66-DUAL-TEAMS
Zoro # G222605363
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Includes
Base, Headset, Power Adapter, 2 x 1m USB 3.0 Cable, Quick Start Guide
Size
One Size
Impedance
32 Ohm
Bluetooth Standard
Bluetooth 4.2
Wireless Technology
Bluetooth/DECT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH66-DUAL-TEAMS
Zoro #
G222605363
UPC #
841885119735
Country of Origin
China
Dimensions
Size
One Size
Cable Length
3.28 ft
Details
Includes
Base, Headset, Power Adapter, 2 x 1m USB 3.0 Cable, Quick Start Guide
Impedance
32 Ohm
Bluetooth Standard
Bluetooth 4.2
Wireless Technology
Bluetooth/DECT
Integrated Microphone
Yes
Compatibility
Desk Phone, Mobile Phone, Computer, IP Phones
Maximum Frequency
20 kHz
Features
Rotating Microphone, Touchscreen LCD, Unified Communication, Adjustable Microphone, Hands-free, Optima Audio Experience, Acoustic Shield Technology, Multi-platform Support, Busylight, Microphone Mute, Rechargeable Battery, Qi Wireless Charging, Hearing Protection
Connectivity Technology
Wired/Wireless
Earpiece Design
Over-the-head
Battery Chemistry
Lithium Ion (Li-Ion)
Wireless Operating Distance
524.9 ft
Host Interface
USB 3.0 Type A
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Sound Mode
Mono
Item
Headset
Earpiece Type
Monaural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.