MVC S80 - MICROSOFT TEAMS ROOMS VIDEO CONFERENCING TEAMS ROOMS SYSTEM FO
Mfr # 1106798
Zoro # G622444227
product price: $6,832.99
/ea
Free Shipping & Returns
Key Features
Package Contents
MCore 4MTouch PlusRoomSensorSmartVision 80
AI Features
IntelliFocus, Video Fence, IntelliFrame
Unified Communications Platform
Microsoft Teams
Number of HDMI Outputs
4
AI-powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106798
Zoro #
G622444227
UPC #
198105027937
Country of Origin
Multiple
Dimensions
Room Size
Large
Details
Package Contents
MCore 4MTouch PlusRoomSensorSmartVision 80
AI Features
IntelliFocus, Video Fence, IntelliFrame
Unified Communications Platform
Microsoft Teams
Number of HDMI Outputs
4
AI-powered
Yes
Audio Line In
Yes
Field Of View (FOV) Angle
110°
Operating System Supported
Windows 10 IoT Enterprise (64-bit), Windows 10 IoT Enterprise
Wireless LAN
Yes
Maximum Frame Rate
30 fps
Number Of Ethernet Ports
4
Audio Line Out
Yes
Product Type
Video Conference Equipment
Network (RJ-45)
Yes
Maximum Resolution
1920 x 1080
HDMI Out
Yes
USB
Yes
Graphics Modes
Full HD
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
4
Description
R MEDIUM/LARGE ROOMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.