Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIP T31G

  • Mfr # 1301044

  • Zoro # G914368040


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Color
Classic Gray
Number of Lines
2
Includes
SIP-T31G IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Speakerphone
Yes
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301044
Zoro #
G914368040
UPC #
841885104830
Country of Origin
China

Dimensions

Width
7.4 in
Depth
7.4 in
Display Size - Cell Phone
2.3 in
Height
6.4 in
Screen Size
2.3 in

Details

Item
IP Phone
Color
Classic Gray
Number of Lines
2
Includes
SIP-T31G IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Speakerphone
Yes
Type
IP Phone
Caller ID
Yes
Series
T3
Mount Type
Wall Mountable
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded
Base Unit Connectivity Technology
Corded
Screen Type
LCD
PoE (RJ-45) Port
Yes
Mounting
Wall
Number of Phone Lines
2
Total Number of Phone Lines
2

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.