Zoro Homepage

SIP T31P

  • Mfr # 1301043

  • Zoro # G314368039


product price: $68.00
/ea

Key Features

Color
Classic Gray
Number of Lines
2
Includes
SIP-T31P IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Speakerphone
Yes
Depth
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301043
Zoro #
G314368039
UPC #
841885104816
Country of Origin
China

Dimensions

Depth
7.4 in
Display Size - Cell Phone
2.3 in
Height
6.4 in
Width
7.4 in
Screen Size
2.3 in

Details

Item
IP Phone
Color
Classic Gray
Number of Lines
2
Includes
SIP-T31P IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Speakerphone
Yes
Mount Type
Wall Mountable
Type
IP Phone
Caller ID
Yes
Series
T3
Screen Type
LCD
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Handset Connectivity Technology
Corded
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Number of Phone Lines
2
Mounting
Wall
Total Number of Phone Lines
2

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.