Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIP T33G

  • Mfr # 1301046

  • Zoro # G513754480


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
Classic Gray
Number of Lines
4
Includes
SIP-T33G IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Depth
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301046
Zoro #
G513754480
UPC #
841885104878
Country of Origin
China

Dimensions

Depth
7.3 in
Height
5.7 in
Width
8.3 in

Details

Item
IP Phone
Color
Classic Gray
Number of Lines
4
Includes
SIP-T33G IP Phone, Handset with Handset Cord, Ethernet Cable (1.5m CAT5E UTP Cable), Stand, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Speakerphone
Yes
Caller ID
Yes
Type
IP Phone
Mount Type
Desktop, Wall Mountable
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded/Cordless
Base Unit Connectivity Technology
Corded
Operating System
Linux
PoE (RJ-45) Port
Yes
Mounting
Desktop, Wall
Number of Phone Lines
4
Environmentally Friendly
Yes
Total Number of Phone Lines
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.