
SIP T43U Desk Phone
Mfr # 1301202
Zoro # G713754501
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Includes
SIP-T43U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Type
IP Phone
Height
6.9 in
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301202
Zoro #
G713754501
UPC #
841885102973
Country of Origin
China
Dimensions
Height
6.9 in
Depth
8.1 in
Width
8.9 in
Details
Item
IP Phone
Color
Classic Gray
Includes
SIP-T43U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Type
IP Phone
Speakerphone
Yes
Mount Type
Wall Mountable, Desktop
Handset Connectivity Technology
Corded
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
USB
Yes
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Mounting
Wall, Desktop
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.