Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIP-T44W

  • Mfr # 1301213

  • Zoro # G615222979


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Speakerphone
Yes
Caller ID
Yes
Total Number of Phone Lines
12
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301213
Zoro #
G615222979
UPC #
841885120663
Country of Origin
China

Dimensions

Depth
8.1"
Height
6.9"
Width
8.9"
Screen Size
2.8"

Details

Speakerphone
Yes
Caller ID
Yes
Total Number of Phone Lines
12
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Network (RJ-45)
Yes
Wireless Technology
Wi-Fi, Bluetooth
USB
Yes
Number of Network (RJ-45) Ports
2
Screen Type
LCD
Base Unit Connectivity Technology
Corded/Cordless
Handset Connectivity Technology
Corded
Item
IP Phone
Series
T4
Mount Type
Desktop, Wall Mountable
Color
Classic Gray

Description

Core Features: 2.8 320 240-pixel color LCD with backlight Dual USB ports Dual firmware images Built-in Bluetooth 4.2 Built-in dual band 2.4G/5G Wi-Fi 802.11a/b/g/ n/ac T4U Auto-P template unified T4U firmware unified Up to 12 SIP accounts PoE support USB headset and EHS support Supports color-screen expansion modules Stand with 2 adjustable angles Wall mountable Handset with hall switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.