
SIP T46U
Mfr # 1301203
Zoro # G614368043
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Includes
SIP-T46U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301203
Zoro #
G614368043
UPC #
841885102980
Country of Origin
China
Dimensions
Depth
8.4 in
Width
9.6 in
Height
7.3 in
Details
Item
IP Phone
Color
Classic Gray
Includes
SIP-T46U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
Type
IP Phone
Caller ID
Yes
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
USB
Yes
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Network (RJ-45)
Yes
Mounting
Wall, Desktop
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.