SIP T48U Desk Phone
Mfr # 1301204
Zoro # G913754493
product price: $301.50
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Includes
SIP-T48U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Type
IP Phone
Width
10.5 in
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301204
Zoro #
G913754493
UPC #
841885102997
Country of Origin
China
Dimensions
Width
10.5 in
Depth
8.9 in
Height
7.3 in
Details
Item
IP Phone
Color
Classic Gray
Includes
SIP-T48U IP Phone, Handset with Handset Cord, Ethernet Cable (2m CAT5E UTP Cable), Stand, Quick Start Guide
Type
IP Phone
Speakerphone
Yes
Mount Type
Wall Mountable
Caller ID
Yes
USB
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Mounting
Wall
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.