Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIP T58W PRO

  • Mfr # 1301113

  • Zoro # G414368045


product price: $489.00
/ea
Free Shipping & Returns

Key Features

Color
Classic Gray
Includes
SIP-T58W Pro IP phone, BTH58 Bluetooth Handset, Ethernet Cable, Stand, Quick Start Guide
Type
IP Phone
Caller ID
Yes
Depth
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301113
Zoro #
G414368045
UPC #
841885106506
Country of Origin
China

Dimensions

Depth
8.7 in
Height
8.5 in
Width
10.2 in

Details

Item
IP Phone
Color
Classic Gray
Includes
SIP-T58W Pro IP phone, BTH58 Bluetooth Handset, Ethernet Cable, Stand, Quick Start Guide
Type
IP Phone
Caller ID
Yes
Mount Type
Wall Mountable, Desktop
Green Environmental Attribute
Environmentally Friendly
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Wireless Technology
Wi-Fi, Bluetooth
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded/Cordless
Network (RJ-45)
Yes
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
Mounting
Desktop, Wall
Environmentally Friendly
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.