Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIP W70B

  • Mfr # 1302017

  • Zoro # G414368038


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Color
Classic Gray
Includes
W70B Phone Base Station, Base Stand, Power Adapter, Ethernet Cable, Quick Start Guide
Width
3.9 in
Type
Phone Base Station
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302017
Zoro #
G414368038
UPC #
841885106049
Country of Origin
China

Dimensions

Width
3.9 in
Depth
1 in
Height
5.1 in

Details

Item
Phone Base Station
Color
Classic Gray
Includes
W70B Phone Base Station, Base Stand, Power Adapter, Ethernet Cable, Quick Start Guide
Type
Phone Base Station
Green Environmental Attribute
Environmentally Friendly
Wireless Technology
IP DECT
Operating Frequency Range
1.88 GHz to 1.93 GHz
Max. Cordless Handset Supported
10
Wireless Operating Distance
984.25 ft
Frequency Band
1.93 GHz
Number of Simultaneous Calls
20
Environmentally Friendly
Yes
Maximum Operating Frequency
1.93 GHz
Minimum Operating Frequency
1.88 GHz
Maximum Cordless Handset Supported
10

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.