SIP W73P
Mfr # 1302022
Zoro # G914368033
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray, Space Gray
Includes
W73H Handset, W70B Base Station, Base Stand, Charger Cradle, 2 x Power Adapters, Ethernet Cable, Belt Clip, Rechargeable Battery, Quick Start Guide
Speakerphone
Yes
Green Environmental Attribute
Environmentally Friendly
Caller ID
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1302022
Zoro #
G914368033
UPC #
841885107015
Country of Origin
China
Details
Item
IP Phone
Color
Classic Gray, Space Gray
Includes
W73H Handset, W70B Base Station, Base Stand, Charger Cradle, 2 x Power Adapters, Ethernet Cable, Belt Clip, Rechargeable Battery, Quick Start Guide
Speakerphone
Yes
Green Environmental Attribute
Environmentally Friendly
Caller ID
Yes
Mount Type
Wall Mountable
Type
IP Phone
Wireless Technology
DECT
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
1
Handset Connectivity Technology
Cordless
Mounting
Wall
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.