SIP W76P
Mfr # 1302024
Zoro # G614368036
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray, Alabaster Silver
Includes
W56H Handset, W70B Base Station, Base Stand, USB Charger Cradle, 2 x Power Adapters, Ethernet Cable, Belt Clip, Rechargeable Battery, Quick Start Guide
Type
IP Phone
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1302024
Zoro #
G614368036
UPC #
841885107480
Country of Origin
China
Details
Item
IP Phone
Color
Classic Gray, Alabaster Silver
Includes
W56H Handset, W70B Base Station, Base Stand, USB Charger Cradle, 2 x Power Adapters, Ethernet Cable, Belt Clip, Rechargeable Battery, Quick Start Guide
Type
IP Phone
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Green Environmental Attribute
Environmentally Friendly
Caller ID
Yes
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
USB
Yes
Handset Connectivity Technology
Cordless
IP Phone Technology
VoIP
Wireless Technology
DECT
Number of Network (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Mounting
Wall, Desktop
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.