
SP92 w/ Dongle USBC/A
Mfr # 1308169
Zoro # G016299549
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Form Factor
Portable
Speaker Size/Type
50 mm
Bluetooth Range
98.43 ft
USB
Yes
Artificial Intelligence Noise Cancelling (AINC)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1308169
Zoro #
G016299549
UPC #
841885125682
Country of Origin
China
Dimensions
Speaker Size/Type
50 mm
Details
Form Factor
Portable
Item
Speakerphone
Bluetooth Range
98.43 ft
USB
Yes
Artificial Intelligence Noise Cancelling (AINC)
Yes
Features
Acoustic Echo Cancellation (AEC), Multi Device Pairing, Full Duplex Audio, Reverberation Reduction
Microphone Pickup Range
13.12 ft
Battery Rechargeable
Yes
Host Interface
USB
Plug & Play Support
Yes
Wireless Technology
Bluetooth
Connectivity Technology
Wired/Wireless
Bluetooth Standard
Bluetooth 5.3
Power Source
Battery
Controls
Play, Answer Call, Pause, End Call, Microphone Mute/Unmute, Pairing Mode, Volume Down, Pairing Cancel, On/Off Switch, Reject Call, Volume Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.