Zoro Homepage

UH35 Dual MS USB C A

  • Mfr # 1308163

  • Zoro # G315223009


product price: $51.49
/ea

Key Features

Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Earpiece Controls
Call/Answer/End, Volume, Hold, Reject Call
Noise Canceling
Yes
Host Interface
USB Type A, USB Type C
Depth
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308163
Zoro #
G315223009
UPC #
841885124821
Country of Origin
China

Dimensions

Depth
5.9"
Driver Size
1.38"
Width
2.1"
Height
8.5"

Description

Core Features: Dual Noise-Canceling Microphones, Lightweight comfort, 35 mm speaker, Busylight, Brilliant audio quality, Call and music Mode, Dual Headset and Teams Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.