Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UH35 Dual UC USB C A

  • Mfr # 1308164

  • Zoro # G115668406


product price: $56.59
/ea

Key Features

Earpiece Controls
Hold, Reject Call, Volume, Call/Answer/End
Maximum Frequency
20 kHz
Cable Length
4.92 ft
Height
8.5"
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308164
Zoro #
G115668406
UPC #
841885124838
Country of Origin
China

Dimensions

Cable Length
4.92 ft
Height
8.5"
Width
2.1"
Depth
5.9"
Driver Size
1.38"

Details

Item
Headset
Earpiece Controls
Hold, Reject Call, Volume, Call/Answer/End
Maximum Frequency
20 kHz
Earpiece Design
Over-the-head
Ear Cushion Material
Foam, Memory Foam
Microphone Design
Boom
Impedance
32 Ohm
Operating System Platform
macOS, Windows
Host Interface
USB Type C, USB Type A
Connectivity Technology
Wired
Adjustable Microphone
Yes
Microphone Technology
Noise Cancelling, Electret Condenser
Earpiece Type
Binaural
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Features
Busylight, ActiveProtection, Passive Noise Cancellation, Noise Isolation, LED Indicator, Unified Communication, Robust, Bendable Microphone, Equalizer, Wideband Audio, Acoustic Shield Technology, Ergonomic Design, Comfortable, Plug and Play, Lightweight, Microphone Mute, Reinforced
Noise Canceling
Yes
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Includes
USB Wired Headset Carrying Case Quick Start Guide
Number of Microphones
2

Description

Core Features: Dual Noise-Canceling Microphones, Lightweight comfort, 35 mm speaker, Busylight, Brilliant audio quality, Call and music Mode, Dual Headset and UC Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.