Zoro Homepage

UH35 Mono MS USB C A

  • Mfr # 1308165

  • Zoro # G115222967


product price: $53.59
/ea

Key Features

Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Width
2.1"
Earpiece Design
Over-the-head
Adjustable Microphone
Yes
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308165
Zoro #
G115222967
UPC #
841885124845
Country of Origin
China

Dimensions

Width
2.1"
Driver Size
1.38"
Depth
5.9"
Height
8.5"

Description

Core Features: Dual Noise-Canceling Microphones, Lightweight comfort, 35 mm speaker, Brilliant audio quality, Lightweight comfort, Busylight, Call and music Mode, Mono Headset and Teams Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.