Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UH35 Mono UC USB C A

  • Mfr # 1308166

  • Zoro # G615668388


product price: $53.79
/ea

Key Features

Features
Comfortable, Unified Communication, Wideband Audio, Noise Isolation, Lightweight, Bendable Microphone, Microphone Mute, Robust, Plug and Play, Busylight, LED Indicator, Ergonomic Design, ActiveProtection, Reinforced, Equalizer, Passive Noise Cancellation, Acoustic Shield Technology
Sound Mode
Mono
Microphone Technology
Noise Cancelling, Electret Condenser
Adjustable Microphone
Yes
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308166
Zoro #
G615668388
UPC #
841885124852
Country of Origin
China

Dimensions

Height
8.5"
Cable Length
4.92 ft
Width
2.1"
Depth
5.9"
Driver Size
1.38"

Details

Features
Comfortable, Unified Communication, Wideband Audio, Noise Isolation, Lightweight, Bendable Microphone, Microphone Mute, Robust, Plug and Play, Busylight, LED Indicator, Ergonomic Design, ActiveProtection, Reinforced, Equalizer, Passive Noise Cancellation, Acoustic Shield Technology
Sound Mode
Mono
Microphone Technology
Noise Cancelling, Electret Condenser
Adjustable Microphone
Yes
Minimum Frequency Response
20 Hz
Noise Canceling
Yes
Impedance
32 Ohm
Host Interface
USB Type C, USB Type A
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Microphone Design
Boom
Ear Cushion Material
Foam, Memory Foam
Item
Headset
Earpiece Controls
Hold, Call/Answer/End, Volume, Reject Call
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Number of Microphones
2
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Includes
USB Wired Headset Carrying Case Quick Start Guide
Operating System Platform
Windows, macOS

Description

Core Features: Dual Noise-Canceling Microphones, Lightweight comfort, 35 mm speaker, Busylight, Brilliant audio quality, Call and music Mode, Mono Headset and UC Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.