UVC40 E2
Mfr # 1206673
Zoro # G016558370
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Power Source Type
DC
Connectivity Technology
Wired/Wireless
Device Supported
Computer, Notebook, TV, Monitor
Mount Type
Wall, Table Mount
Product Type
Video Conferencing Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1206673
Zoro #
G016558370
UPC #
841885124364
Country of Origin
China
Details
Power Source Type
DC
Connectivity Technology
Wired/Wireless
Device Supported
Computer, Notebook, TV, Monitor
Mount Type
Wall, Table Mount
Product Type
Video Conferencing Camera
Screen Mode
4K
Field Of View (FOV) Angle
120°
Image Sensor Type
CMOS
Host Interface
USB
Features
Built-in Speaker, Plug & Play, Microphone
AI-powered
Yes
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Microphone
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.