VIDEO CONFERENCING COLLABORATION BAR FOR MEDIUM TO LARGE ROOMS; A50 ALL-IN-ONE C

  • Mfr # A50-010

  • Zoro # G721696411


product price: $3,222.99
/ea
Free Shipping & Returns

Key Features

Total Number of Cameras
3
Number of Audio Line In
1
Audio Line Out
Yes
Number of Network (RJ-45) Ports
2
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50-010
Zoro #
G721696411
UPC #
841885129192
Country of Origin
China

Dimensions

Depth
3.5"
Height
4"
Width
35.8"
Room Size
Medium/Large

Details

Total Number of Cameras
3
Number of Audio Line In
1
Audio Line Out
Yes
Number of Network (RJ-45) Ports
2
Features
Noise Reduction, Security Slot, AI Noise Cancellation
AI Features
Video Fence, IntelliFrame, IntelliFocus
Unified Communications Platform
Zoom, Microsoft Teams
Megapixels - Main Camera
50 Megapixel
USB
Yes
Wireless LAN
Yes
Mount Type
Desktop, Wall Mountable, TV Mountable
Maximum Resolution
3840 x 2160
Network (RJ-45)
Yes
Number Of Ethernet Ports
1
Graphics Modes
4K UHD
Number of Audio Line Out
1
Audio Line In
Yes
Field Of View (FOV) Angle
98°
Number of HDMI Outputs
2
Color
Black
AI-powered
Yes
Operating System Supported
Android 13.0, Windows
HDMI Out
Yes
Product Type
Video Conference Equipment

Description

OLLABORATION BAR WITH VCR11 REMOTE CONTROL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.